Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific Handheld Refractometer, Brix

Catalog No. 14127356
Change view
Click to view available options
Scale Range:
0 to 10%
0 to 20%
0 to 32%
0 to 50%
28 to 62%
45 to 82%
58 to 92%/Water, 13 to 27%/Baume
60 to 92%
Scale Type:
Brix
Brix/Honey/Moisture
Brix/Specific Gravity, Beer Wort
Temperature Compensation:
No
Yes
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Scale Range Scale Type Temperature Compensation
14-127-356 0 to 50% Brix No
14-127-329 0 to 32% Brix No
14-127-314 0 to 32% Brix Yes
14-127-330 28 to 62% Brix No
14-127-350 0 to 32% Brix/Specific Gravity, Beer Wort Yes
14-127-351 60 to 92% Brix No
14-127-331 58 to 92%/Water, 13 to 27%/Baume Brix/Honey/Moisture Yes
14-127-352 45 to 82% Brix No
14-127-353 0 to 10% Brix No
14-127-313 0 to 20% Brix No
14-127-337 0 to 20% Brix Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 14-127-356 Supplier Heathrow Scientific Supplier No. 43015
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Food, Beverage, and Agriculture Applications

  • Protective Grip: The rubber grip reduces hand slipping and guards against user's hand heat to maintain accuracy
  • Tool-Free Calibration: Tools not required with our patented 'Zero-Ring' calibration (non ATC units only)
  • Accurate and Sharp Readings: Large scale is best in class delivering clear, sharp figures, screen shading and incredible contrast for overall accuracy
  • Quick Results: High quality optical glass prism and all-metal housing design allows the sample and prism to reach temperature equilibrium quickly
  • Calibration: Calibration: 20°C (68°F) using distilled water in equilibrium

Specifications

Type Handheld Refractometer
Scale Range 0 to 50%
Model BX-50
Accuracy ±0.5% Brix
Resolution 0.50%
Scale Type Brix
Length (English) 5.7 in.
Length (Metric) 145 mm
Temperature Compensation No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.