Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific Handheld Refractometer, Freezing Point, ATC

Catalog No. 14127332
Change view
Click to view available options
Scale Range:
-50°C to 0°C, -50°C to 0°C, 1.10 to 1.40
-50°C to 0°C, -51.1°C to 0°C, -60°C to +32°C, 1.10 to 1.40
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Scale Range
14-127-332 -50°C to 0°C, -50°C to 0°C, 1.10 to 1.40
14-127-316 -50°C to 0°C, -51.1°C to 0°C, -60°C to +32°C, 1.10 to 1.40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-127-332 Supplier Heathrow Scientific Supplier No. 43062
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General Purpose and Industrial Chemical Handheld Refractometers

  • Large, Sharp Display Scales with high contrast
  • High-quality optical glass material for consistent, accurate readings
  • Durable, industrial-grade design with non-roll stand feature to keep unit secure on flat surfaces
  • Tactical, non-slip Rubber Grip on body to block transmission of hand heat reducing temperature effects
  • Prism encased in all-metal housing allowing sample and prism to reach temperature equilibrium quickly
  • Calibration: 20°C (68°F) using distilled water in equilibrium

Specifications

Type Handheld Refractometer
Scale Range -50°C to 0°C, -50°C to 0°C, 1.10 to 1.40
Model CTX-1
Accuracy ±1°C, ±1°C, ±0.01
Resolution 1 °C, 1 °C, 0.01
Scale Type Propylene Glycol-Freezing Point/ Propylene Glycol-Freezing Point/ Battery Acid Specific-Gravity
Length (English) 5.9 in.
Length (Metric) 150 mm
Temperature Compensation Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.