Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific Handheld Refractometer, NaCl

Catalog No. 14127336
Change view
Click to view available options
Scale Range:
0 to 10%
0 to 28%
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Scale Range
14-127-336 0 to 28%
14-127-335 0 to 10%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-127-336 Supplier Heathrow Scientific Supplier No. 43035
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Water/Wastewater, Aquatic and Aquaculture Applications

  • Protective Grip: The rubber grip reduces hand slipping and guards against user's hand heat to maintain accuracy
  • Tool-Free Calibration: Tools not required with our patented 'Zero-Ring' calibration (non ATC units only)
  • Accurate and Sharp Readings: Large scale is best in class delivering clear, sharp figures, screen shading and incredible contrast for overall accuracy
  • Quick Results: High quality optical glass prism and all-metal housing design allows the sample and prism to reach temperature equilibrium quickly
  • Calibration: 20°C (68°F) using distilled water in equilibrium

Specifications

Type Handheld Refractometer
Scale Range 0 to 28%
Model SX-2
Accuracy ±0.2%
Resolution 0.20%
Scale Type NaCl
Length (English) 6.5 in.
Length (Metric) 165 mm
Temperature Compensation No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.