Learn More
Heathrow Scientific Handheld Refractometer, NDX-2
Description
- Protective Grip: The rubber grip reduces hand slipping and guards against user's hand heat to maintain accuracy
- Tool-Free Calibration: Tools not required with our patented 'Zero-Ring' calibration (non ATC units only)
- Accurate and Sharp Readings: Large scale is best in class delivering clear, sharp figures, screen shading and incredible contrast for overall accuracy
- Quick Results: High quality optical glass prism and all-metal housing design allows the sample and prism to reach temperature equilibrium quickly
- Calibration: 20°C (68°F) using distilled water in equilibrium
Specifications
Specifications
| Type | Handheld Refractometer |
| Scale Range | 1.435 to 1.520 |
| Model | NDX-2 |
| Accuracy | ±0.001 |
| Resolution | 0.001 |
| Scale Type | Refractive Index |
| Length (English) | 5.5 in. |
| Length (Metric) | 140 mm |
| Temperature Compensation | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.