Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Handicap Parking Sign: SPECIAL PLACARD OR LICENSE PLATE REQUIRED

Catalog No. 19110253 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Aluminum
Polystyrene
Temperature Range (English):
-40°F to 176°F
-40°F to 230°F
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Temperature Range (English)
19-110-253 Aluminum -40°F to 230°F
19-110-254 Polystyrene -40°F to 176°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-110-253 Supplier Brady™ Supplier No. 127476
Add to Cart
Add to Cart

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to mark handicap parking spaces.

  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use

Specifications

Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Corner Holes
Height (English) 9 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.035 in.
Width (English) 12 in.
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 12 x 9 in.
Displayed Text SPECIAL PLACARD OR LICENSE PLATE REQUIRED
Color Red on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.