Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hourglass International™ HandPRO™ 614000 Series 16 in. Sterile Clean Class 100 Latex Gloves

Catalog No. 19423062 Shop All Hourglass International Inc Products
Change view
Click to view available options
Size:
Medium
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-423-062 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-423-062 Supplier Hourglass International™ Supplier No. 614002

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Elbow-length sterile clean class 100 latex gloves are compatible with Class 100/ISO 5 and higher controlled environments.

Sterile, powder free, extra-long latex gloves compatible with Class 100/ISO 5 and higher controlled environments.

  • Made from premium low-protein powder free latex
  • Comfortable, 16 in. elbow-length protection
  • Suitable for Class 100/ISO 5 and up controlled environments requiring a sterile glove
  • Sterilized by Gamma Irradiation
  • Textured Surface
  • Double-donnable, ambidextrous
  • Powder free
  • Beaded X-Long Cuff
  • Triple Bagged

Specifications

Certifications/Compliance Compliant to ASTM and IEST standards
Certifications/Compliance (Europe) EN 420
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 9.8 mil
Finger Thickness (Metric) 0.25 mm
Hand Ambidextrous
Latex Free No
Material Latex
Palm Thickness (English) 9 mil
Palm Thickness (Metric) 0.23 mm
Powdered Powder Free
Size Medium
Sterility Sterile
Thickness (English) 9.8 mil
Thickness (Metric) 0.25 mm
Manufacturing/QMS Audit Standards ISO 9001:2008
Model 614002
Packaging Type Poly Pouch
Series HandPRO™ 614000 Series
Tensile Strength >18 MPa
Length (English) 16 in.
Length (Metric) 40 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.