Learn More
Hourglass International™ HandPRO™ 617000 Series 16 in. Sterile Clean Class 100 Nitrile Gloves
Shop All Hourglass International Inc ProductsDescription
Sterile, powder-free ambidextrous nitrile gloves compatible with ISO 5 and up.
- Clean Class 100, ISO 5 compatible
- Accelerator-free nitrile for reduced risk of type IV chemical allergies
- Manufactured without carbamates, thiurams or MBTs
- Elbow-length protection
- Ideal for applications requiring a sterile glove with ESD properties
- Sterilized by Gamma Irradiation
- Finger-Textured
- Ambidextrous
- Thermoform packed
- Triple Bagged
Specifications
Specifications
| Certifications/Compliance | ASTM and IEST standards |
| Certifications/Compliance (Europe) | EN 420 |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | Yes |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 7.4 mil |
| Finger Thickness (Metric) | 0.19 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.