Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hourglass International™ HandPRO™ 617000 Series 16 in. Sterile Clean Class 100 Nitrile Gloves

Catalog No. 19423068 Shop All Hourglass International Inc Products
Change view
Click to view available options
Size:
Medium
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-423-068 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-423-068 Supplier Hourglass International™ Supplier No. 617002

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

HandPRO™ 617000 Sterile 16 in. Clean Class 100 Nitrile gloves are made from accelerator-free nitrile for reduced risk of type IV chemical allergies. The textured, ambidextrous gloves don easily over cleanroom garments and are thermoform packed and CE triple bagged for ISO 5 and higher environments.

Sterile, powder-free ambidextrous nitrile gloves compatible with ISO 5 and up.

  • Clean Class 100, ISO 5 compatible
  • Accelerator-free nitrile for reduced risk of type IV chemical allergies
  • Manufactured without carbamates, thiurams or MBTs
  • Elbow-length protection
  • Ideal for applications requiring a sterile glove with ESD properties
  • Sterilized by Gamma Irradiation
  • Finger-Textured
  • Ambidextrous
  • Thermoform packed
  • Triple Bagged

Specifications

Certifications/Compliance ASTM and IEST standards
Certifications/Compliance (Europe) EN 420
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 7.4 mil
Finger Thickness (Metric) 0.19 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 7 mil
Palm Thickness (Metric) 0.18 mm
Powdered Powder Free
Size Medium
Sterility Sterile
Thickness (English) 7.4 mil
Thickness (Metric) 0.19 mm
Manufacturing/QMS Audit Standards ISO 9001:2008
Model 617002
Packaging Type Poly Pouch
Series HandPRO™ 617000
Tensile Strength 14 MPa
Length (English) 16 in.
Length (Metric) 40 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.