Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hourglass International™ HandPRO™ 7100 Series Clean Class 100 Nitrile Gloves
BIOPHARMA

Catalog No. 19423022 Shop All Hourglass International Inc Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-423-022 X-Small
19-423-024 Small
19-423-025 Medium
19-423-026 Large
19-423-027 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-423-022 Supplier Hourglass International™ Supplier No. 7100
Add to Cart
Add to Cart
This item is not returnable. View return policy

Nitrile gloves are finger-textured and 12 in. length. Compatible with ISO 5 and higher cleanroom environments.

  • Powder free, latex free with textured fingertips
  • Reduces the risk of Type I latex allergy
  • Ambidextrous
  • Static dissipative ESD qualities
  • Clean Class 100/ISO 5 compatible
  • Length: 12 in. (30.5 cm)
  • Double bagged

Specifications

Certifications/Compliance Compliant to ASTM and IEST standards
Certifications/Compliance (Europe) EN 420
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 2.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 6.2 mil
Finger Thickness (Metric) 0.16 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Small
Sterility Non-sterile
Thickness (English) 6.2 mil
Thickness (Metric) 0.16 mm
Manufacturing/QMS Audit Standards ISO 13485; ISO 9001
Model 7100
Packaging Type Double-Bagged
Series HandPRO™ 7100
Tensile Strength 37 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.