Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hourglass International™ HandPRO™ FreeStyle1100™ Nitrile Exam Gloves
BIOPHARMA

Catalog No. 19423016 Shop All Hourglass International Inc Products
Change view
Click to view available options
Size:
2X-Small
X-Small
Small
Medium
Large
X-Large
2X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-423-016 2X-Small
19-423-006 X-Small
19-423-007 Small
19-423-008 Medium
19-423-009 Large
19-423-010 X-Large
15-423-050 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-423-016 Supplier Hourglass International™ Supplier No. 1106
  • $22.25
    $16.65 / Pack of 100

    Save $5.60

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $192.00
    $144.65 / Case of 10 PK

    Save $47.35

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Nitrile exam gloves with low dermatitis potential are made from patented, accelerator-free LOW DERMA™ Technology nitrile to reduce the risk of developing type IV chemical allergies.

  • Made from patented LOW DERMA technology nitrile without accelerators
  • Manufactured without dithiocarbamates, thiurams or mercaptobenzothiazoles
  • Not made with natural rubber latex
  • Anti-slip super grip compound for wet and dry grip
  • Chemotherapy drug and Fentanyl Citrate permeation tested
  • Reduced risk of Type IV chemical allergies
  • Textured fingertips for enhanced tactile sensitivity
  • Powder free

Specifications

Certifications/Compliance ASTM D6319, ASTM D6978-05, ASTM F1671, FDA 21 CFR 177.2600, USP 800
Certifications/Compliance (Europe) EN455, European Commission Regulation (EU) No. 10/2011
Chemotherapeutic Rated Yes
Chlorinated No
Accelerator Free Yes
Applications Healthcare, Laboratory, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.7 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 2X-Small
Sterility Non-sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) Yes
Model 1106
Series HandPRO™ Freestyle 1100™
Tensile Strength 14 MPa
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.