Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hourglass International™ HandPRO P3™ 4511 Sterile Hand-specific Latex Gloves
BIOPHARMA

Catalog No. p-8786003 Shop All Hourglass International Inc Products
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-900-920 6
17-900-921 6.5
17-900-922 7
17-900-923 7.5
17-900-924 8
17-900-925 8.5
17-900-926 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 17-900-920 Supplier Hourglass International™ Supplier No. 451160
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sterile hand-specific latex gloves are packaged in a poly thermoform pouch and triple-bagged, suitable for ISO 5 and higher cleanroom environments.

  • Sterilized by gamma irradiation
  • Hand-specific comfort
  • Easy donning
  • Premium, low-protein latex for reduced risk of allergy
  • 12 in. extended-cuff length
  • Powder free
  • Textured for a secure grip
  • Natural white color
  • Pair packed in a poly thermoform pouch
  • Triple-bagged in ISO 5 cleanroom environment

Specifications

Certifications/Compliance Compliant to ASTM and IEST standards
Certifications/Compliance (Europe) EN 420
Chlorinated No
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 8.6 mil
Finger Thickness (Metric) 0.22 mm
Hand Specific
Laboratory/Cleanroom Use Yes
Latex Free No
Material Latex
Palm Thickness (English) 7.8 mil
Palm Thickness (Metric) 0.20 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size 6
Sterility Sterile
Thickness (English) 8.6 mil
Thickness (Metric) 0.22 mm
Model 451160
Packaging Type Poly-thermoform Pouch
Series HandPRO™ P3 4511
Tensile Strength 28 Mpa
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.