Learn More
BRANDTECH™ BRAND™ HandyStep™ touch and HandyStep™ touch S Repeating Pipette / Inductive Charging Stand Bundles
Shop All BRANDTECH Scientific Products

Description
- The HandyStep™ touch and HandyStep™ touch S features a variety of customizable modes including settings, multi-dispensing, auto-dispensing, and pipetting, with the ability to save your favorites
- Operates through a simple and intuitive touch-screen interface
- Compatible with all standard repeating tips
- Automatically recognizes BRAND™ PD-Tip™ II Precision Dispenser tips
- The Auto Dispensing learning function significantly reduces repetitive motion by up to 97%
- Equipped with motorized tip ejection
- Each bundle includes an inductive charging stand for convenient recharging
- Powered by a lifelong lithium-ion battery for enduring performance
- Multi-llingual capabilities with support for English, Spanish, French, German, and Chinese
- The HandyStep™ touch S adds sequential dispensing, multi-aspiration, and titration modes
Specifications
Specifications
| Accuracy | 0.50% |
| Battery Type | Lithium ion |
| ClipTip | No |
| Compatible Tips | PD-Tip II and other standard types |
| Description | Modes: Multi-dispensing, auto-dispensing, pipetting, sequential dispensing, multi-aspiration, titration |
| Adjustable Tip Spacing | No |
| Autoclavable | Not Autoclavable |
| Color | Black |
| Dispensing Speed | 8 Adjustable Speeds |
| Disposable | Reusable |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.