Learn More
BRANDTECH™ BRAND™ HandyStep™ Touch S Electronic Repeating Pipette PROMO
Shop All BRANDTECH Scientific ProductsDescription
- Standard mode features a variety of customizable modes including settings, multi-dispensing, auto-dispensing, and pipetting, with the ability to save your favorites
- The S model adds sequential dispensing, multi-aspiration, and titration modes
- Operates through a simple and intuitive touch-screen interface
- Compatible with all standard repeating tips
- Automatically recognizes BRAND™ PD-Tip™ II Precision Dispenser tips
- The Auto Dispensing learning function significantly reduces repetitive motion by up to 97%
- Equipped with motorized tip ejection
- Powered by a lifelong lithium-ion battery for enduring performance
- Multi-llingual capabilities with support for English, Spanish, French, German, and Chinese
- Inductive charging stand available separately
Specifications
Specifications
| Accuracy | 0.50% |
| Battery Type | Lithium Ion |
| ClipTip | No |
| Compatible Tips | PD-Tip II |
| Adjustable Tip Spacing | No |
| Autoclavable | Not Autoclavable |
| Color | Black/White |
| Dispensing Speed | 8 Adjustable Speeds |
| Disposable | Reusable |
| For Use With | PD-Tip II |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.