Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moldex™ HandyStrap™ Series N100 Particulate Respirators

N100 disposable respirators feature a unique HandyStrap™ with buckle, allowing the mask to hang down around the user’s neck when not in use.
Specifications
Aerosol Type | N - Not Resistant to Oil |
---|---|
ANSI Standard | ANSI/ISEA 110-2003, Section 7.11.1 |
Certifications (NIOSH) | NIOSH 42 CFR 84, N100 |
Color | White |
Design Type | Cup/Molded |
Catalog Number | Mfr. No. | Size | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Quantity | Price | Quantity & Availability | ||||
19-047-828
![]() |
Moldex™
2730N100 |
Medium/Large | 5/Pk. | N/A | N/A | N/A | |||
Description
- Cloth strap is cool and comfortable against the skin
- HandyStrap™ with buckle, allows mask to hang down around the user’s neck when not in use preventing premature disposal
- Dura-Mesh™ provides bi-directional protection from dirt on the outside and moisture on the inside
- Soft foam nose cushion for added comfort and no pressure points
- Softspun™ lining for increased comfort and durability
- Ventex™ exhalation valve lets the hot air out faster to enable easier breathing (Fisher cat #19-047-826 and 19-047-828 only)
- Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 Section 7.11.1
Specifications
N - Not Resistant to Oil | |
NIOSH 42 CFR 84, N100 | |
Cup/Molded | |
N100 | |
General Purpose Particulate Respirator | |
99% | |
Cloth | |
HandyStrap™ with Buckle |
ANSI/ISEA 110-2003, Section 7.11.1 | |
White | |
Single-use | |
Dura-Mesh | |
Yes | |
Pharmaceutical or battery manufacturing, welding and metal pouring | |
Soft foam | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title