Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting DuraComfort Anti-Fatigue Mat

Catalog No. 17555106 Shop All M+A Matting Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 5 ft.
Surface:
Grip surface
Textured surface
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Surface
17-555-106 3 x 5 ft. Grip surface
17-555-105 2 x 3 ft. Grip surface
17-555-103 2 x 3 ft. Textured surface
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-555-106 Supplier M+A Matting Supplier No. 475000035
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DuraComfort™ is a heavy-duty anti-fatigue mat that features a dense foam cushion encapsulated in nitrile rubber, making it suitable for both wet and dry environments.

  • Comfortable - 1/2 in. dense foam cushion and nitrile rubber surface provide excellent anti-fatigue qualities
  • Safe - Certified high-traction by the National Floor Safety Institute (NFSI)
  • Low profile beveled edges provide a safe floor-to-mat transition
  • Durable - Borders will not crack or curl; nitrile rubber surface is penetration proof
  • Versatile - Welding safe, grease/oil proof, chemical resistant, ESD rating of electrically conductive
  • Available in two surface types: textured surface for dry/damp environments or grip surface for wet areas where additional traction is needed
  • Textured surface can be autoclave sterilized
  • Available in solid black or with OSHA-approved yellow striped borders

Specifications

Certifications/Compliance NFSI Certified. Made in USA
Color Black
Dimensions (L x W) 3 x 5 ft.
Surface Grip surface
Thickness (English) 1/2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.