Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Hard Case for M210 and M210-LAB Label Printers

Catalog No. 19000747 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-000-747 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-000-747 Supplier Brady™ Supplier No. M210HC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hard case for the M210 Portable Label Printer and M210-LAB Printer.

Protect, transport and store your Brady™ M210 Label Printer, printer accessories and label cartridges in this M210 Hard Case.

  • Includes printer case (printer sold separately)
  • Foam interior holds an M210 or M210-LAB Label Printer, 2 label cartridges and accessories (or more cartridges)
  • Durable design protects printer from impacts and dust
  • Keeps printer, accessories and label cartridges organized and on hand

Specifications

Product Type Carrying Case
Color Blue
For Use With (Equipment) BMP21 Label Printer, BMP21-LAB Label Printer, BMP21-PLUS Label Printer, Brady M210 Label Printer, Brady M210-LAB Label Printer
Width (English) 13.5 in.
Width (Metric) 343 mm
Height (English) 11 in.
Height (Metric) 279 mm
Depth (English) 4 in.
Depth (Metric) 102 mm
Weight (Metric) 2.7 kg
Alternate Part Number M210-HC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.