Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Hard Case for M211 Portable Bluetooth Label Printer

Catalog No. 19000744 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-000-744 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-000-744 Supplier Brady™ Supplier No. M211HC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protect, transport and store your M211 Label Printer, printer accessories and label cartridges with Brady™ Hard Case.

  • Protect, transport and store your M211 Label Printer, printer accessories and label cartridges.
  • Holds an M211 Label Printer, up to 6 label cartridges, 1 Magnet, 1 Belt Clip, 1 Power Brick and 1 AC Adapter.
  • Durable design protects printer from impacts and dust. Keeps printer, accessories and label cartridges organized and on hand.

Specifications

Product Type Printer
Color Blue
Display Type None
For Use With (Equipment) Brady Labels
Material Plastic
Length (English) 4 in.
Width (English) 13.5 in.
Height (English) 11 in.
Dimensions (L x W x H) 4.0 x 13.5 x 11 in.
Sterility Non-sterile
Includes (1) Hard Case
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.