Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Hard Case for M611 Printer

Catalog No. 17004576 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-004-576 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-004-576 Supplier Brady™ Supplier No. M611HC
Add to Cart
Add to Cart

Protect your portable M611 Label Printer and keep accessories organized with this durable plastic carrying case.

  • Designed to carry your M611 Label Printer and extra supplies anywhere you need it
  • This durable hard case protects your printer against impacts and dust while allowing for easy mobility
  • Keeps printer accessories organized and on hand

Specifications

Product Type Case
Color Blue
For Use With (Equipment) BradyPrinter M611
Material Plastic
Length (English) 17.5 in.
Width (English) 17 in.
Width (Metric) 43.18 cm
Height (English) 6.2 in.
Height (Metric) 15.75 cm
Depth (English) 17.5 in.
Depth (Metric) 44.5 cm
Adhesive Type Non-adhesive
Autoclavable Not Autoclavable
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.