Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Hard Hat Emblem, Legend: BASIC LIFE SUPPORT CERTIFIED/CPR

Catalog No. 19110267 Shop All Brady Corporation Products
Change view
Click to view available options
Display Text:
Legend: BASIC LIFE SUPPORT CERTIFIED/CPR
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Text
19-110-267 Legend: BASIC LIFE SUPPORT CERTIFIED/CPR
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-110-267 Supplier Brady™ Supplier No. 42230
  • $19.25
    $11.65 / Each of 1

    Save $7.60

    39% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

To identify first aid personnel, authorized operators and visitors. Brady hard hat emblems are made of B-946 pressure sensitive vinyl and provide employees with a contanr visual reminder to observe good safety practices.

  • Printed with safety slogans
  • Made of B-946 pressure sensitive vinyl
  • Label size: 50.8mm (2 in. diameter)

Specifications

Adhesive Type Acrylic, Permanent, Cold-temperature
Color White, Green
Finish Gloss
Format Card
Material Pressure-sensitive Vinyl (B-946)
Product Type Hard Hat Emblem
Display Text Legend: BASIC LIFE SUPPORT CERTIFIED/CPR
Shape Round
Thickness (English) 0.004 in.
Width (English) 2 in.
Diameter (English) 2 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.