Learn More
Brady™ Hard Hat Label, LOTO Authorized, Legend: LOCKOUT TAGOUT AUTHORIZED (w/picto)
Shop All Brady Corporation ProductsDescription
- To promote employee certifications and visually communicate commitment to safety
- Made of B-946 pressure sensitive vinyl
- Label size: 50.8mm (2 in. diameter)
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Black, Red, White |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | Hard Hat Label |
| Display Text | Legend: LOCKOUT TAGOUT AUTHORIZED (w/picto) |
| Shape | Round |
| Thickness (English) | 0.004 in. |
| Diameter (English) | 2 in. |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.