Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Hard Hat Labels - Pressure Sensitive Vinyl, Spanish

Catalog No. p-7111392 Shop All Brady Corporation Products
Click to view available options
Display Text:
COMITE ED SEGURIDAD
CPR CERTIFICADO

Pressure Sensitive Vinyl (B-946) is an indoor/outdoor marking film ideal for pipe marking, arrow tape, vehicle placards, pedestal markers, warning panels and safety signs.

  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Average outdoor durability 8-10 years
  • Service temperature of -40°F to 180°F (-40°C to 82°C)

Specifications

Autoclavable Not Autoclavable
Description Label
Color Green on White
Format Label
Material Vinyl
Printable Sides Single-side Printable
Product Type Label
Display Text COMITE ED SEGURIDAD
Languages Spanish
No. per Pack 4 Labels/Card
Quantity 1 Card
Shape Round
Size (English) 2 in. Dia
Thickness (Metric) 0.01 in.
Width (Metric) 228.6 mm
Diameter (English) 2 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.