Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Shepherd Swivel Top Plate Caster, Hard Rubber, 4 in. Wheel, 150 lb. Capacity, 1 ea.

Catalog No. 5000516811
Encompass

This swivel top plate caster is designed for general purpose material handling applications. It features a durable hard rubber wheel and a zinc finish, providing reliable mobility in diverse environments.

  • Wheel diameter: 4 in.
  • Wheel width: 15/16 in.
  • Load capacity: 150 lb.
  • Overall height: 4-3/4 in.
  • Plate size: 2-5/8 in. x 3-3/4 in.
  • Wheel material: Hard rubber
  • Mount type: Top plate
  • Bearing type: Nylon
  • Construction: Hardened-heat treated
  • Color: Gray

Catalog No. 50-005-16811 Supplier MSC Supplier No. 06465900
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This swivel top plate caster is designed for general purpose material handling applications. It features a durable hard rubber wheel and a zinc finish, providing reliable mobility in diverse environments.

  • Wheel diameter: 4 in.
  • Wheel width: 15/16 in.
  • Load capacity: 150 lb.
  • Overall height: 4-3/4 in.
  • Plate size: 2-5/8 in. x 3-3/4 in.
  • Wheel material: Hard rubber
  • Mount type: Top plate
  • Bearing type: Nylon
  • Construction: Hardened-heat treated
  • Color: Gray

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.