Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hardigg™ iM2200 Storm Cases

Catalog No. 191305124
Change view
Click to view available options
Color:
Gray
Olive Drab
Orange
Product Type:
Cubed Storm Case
Divider Storm Case
Empty Storm Case
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type
19-130-5124 Orange Divider Storm Case
19-130-5113 Gray Empty Storm Case
19-130-5114 Gray Cubed Storm Case
19-130-5115 Gray Divider Storm Case
19-130-5119 Olive Drab Empty Storm Case
19-130-5120 Olive Drab Cubed Storm Case
19-130-5121 Olive Drab Divider Storm Case
19-130-5122 Orange Empty Storm Case
19-130-5123 Orange Cubed Storm Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-130-5124 Supplier Hardigg™ Supplier No. IM220040002

missing translation for 'validMainframeMsg'

Specifications

Product Type Divider Storm Case
Color Orange
Material HPX High Performance Resin
Closure Type 2 press and pull latches, 2 padlockable hasps, flush hinges
Dimensions (L x W x H) 16.2 x 12.7 x 6.6 in. (41.1 x 32.26 x 16.76 cm)
Height (English) 6.6 in.
Height (English) Interior 6 in.
Height (Metric) 16.76 cm
Height (Metric) Interior 15.24 cm
Includes Double-layered, soft-grip handle, vortex valve
Length (English) 16.2 in.
Length (English) Interior 15 in.
Length (Metric) 41.1 cm
Length (Metric) Interior 38.1 cm
Weight (English) 6 lb.
Weight (Metric) 2.72 kg
Width (English) 12.7 in.
Width (English) Interior 10.5 in.
Width (Metric) 32.26 cm
Width (Metric) Interior 26.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.