Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hardigg™ iM2400 Storm Cases

Catalog No. 191305157
Change view
Click to view available options
Color:
Orange
Tan
Product Type:
Cubed Storm Case
Divider Storm Case
Empty Storm Case
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type
19-130-5157 Tan Divider Storm Case
19-130-5152 Orange Empty Storm Case
19-130-5153 Orange Cubed Storm Case
19-130-5154 Orange Divider Storm Case
19-130-5155 Tan Empty Storm Case
19-130-5156 Tan Cubed Storm Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-130-5157 Supplier Hardigg™ Supplier No. IM2400C0002

missing translation for 'validMainframeMsg'

Specifications

Product Type Divider Storm Case
Color Tan
Material HPX High Performance Resin, Multilayer Cubed Foam
Closure Type 2 press and pull latches, 2 padlockable hasps, flush hinges
Dimensions (L x W x H) 19.2 x 15.2 x 7.3 in. (48.77 x 38.61 x 18.54 cm)
Height (English) 7.3 in.
Height (English) Interior 6.7 in.
Height (Metric) 18.54 cm
Height (Metric) Interior 17.02 cm
Includes Double-layered, soft-grip handle, vortex valve
Length (English) 19.2 in.
Length (English) Interior 18 in.
Length (Metric) 48.77 cm
Length (Metric) Interior 45.72 cm
Weight (English) 10 lb.
Weight (Metric) 4.5 kg
Width (English) 15.2 in.
Width (English) Interior 13 in.
Width (Metric) 38.61 cm
Width (Metric) Interior 33.02 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.