Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hardigg™ iM2600 Storm Cases

Catalog No. 191305187
Change view
Click to view available options
Product Type:
Cubed Storm Case
Divider Storm Case
Empty Storm Case
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19-130-5187 Divider Storm Case
19-130-5185 Empty Storm Case
19-130-5186 Cubed Storm Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-130-5187 Supplier Hardigg™ Supplier No. IM260040002

missing translation for 'validMainframeMsg'

Specifications

Product Type Divider Storm Case
Color Orange
Material HPX High Performance Resin, Multilayer Cubed Foam
Closure Type 2 press and pull latches, 2 padlockable hasps, flush hinges
Depth (Metric) 5.08 cm
Dimensions (L x W x H) 21.2 x 16 x 8.3 in. (53.85 x 40.64 x 21.08 cm)
Height (English) 8.3 in.
Height (English) Interior 7.7 in.
Height (Metric) 21.08 cm
Height (Metric) Interior 19.56 cm
Includes Double-layered, soft-grip handle, vortex valve
Length (English) 21.2 in.
Length (English) Interior 20 in.
Length (Metric) 53.85 cm
Length (Metric) Interior 50.8 cm
Weight (English) 12 lb.
Weight (Metric) 5.44 kg
Width (English) 16 in.
Width (English) Interior 14 in.
Width (Metric) 40.64 cm
Width (Metric) Interior 35.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.