Learn More
Hardigg™ iM2950 Storm Cases
Specifications
Specifications
| Product Type | Empty Storm Case |
| Color | Gray |
| Material | HPX High Performance Resin, Multilayer Cubed Foam |
| Closure Type | 5 press and pull latches, 2 padlockable hasps, flush powerful hinges |
| Dimensions (L x W x H) | 31.3 x 20.4 x 12.2 in. (79.5 x 51.82 x 30.99 cm) |
| Height (English) | 12.2 in. |
| Height (English) Interior | 10.5 in. |
| Height (Metric) | 30.99 cm |
| Height (Metric) Interior | 26.67 cm |
| Includes | Three soft-grip handles, in-line wheels, telescoping handle, vortex valve |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.