Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hardigg™ iM2950 Storm Cases

Catalog No. 191305247
Change view
Click to view available options
Color:
Gray
Orange
Product Type:
Cubed Storm Case
Divider Storm Case
Empty Storm Case
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type
19-130-5247 Orange Divider Storm Case
19-130-5236 Gray Empty Storm Case
19-130-5237 Gray Cubed Storm Case
19-130-5238 Gray Divider Storm Case
19-130-5245 Orange Empty Storm Case
19-130-5246 Orange Cubed Storm Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-130-5247 Supplier Hardigg™ Supplier No. IM295040002

missing translation for 'validMainframeMsg'

Specifications

Product Type Divider Storm Case
Color Orange
Material HPX High Performance Resin, Multilayer Cubed Foam
Closure Type 5 press and pull latches, 2 padlockable hasps, flush powerful hinges
Dimensions (L x W x H) 31.3 x 20.4 x 12.2 in. (79.5 x 51.82 x 30.99 cm)
Height (English) 12.2 in.
Height (English) Interior 10.5 in.
Height (Metric) 30.99 cm
Height (Metric) Interior 26.67 cm
Includes Three soft-grip handles, in-line wheels, telescoping handle, vortex valve
Length (English) 31.3 in.
Length (English) Interior 29 in.
Length (Metric) 79.5 cm
Length (Metric) Interior 73.66 cm
Weight (English) 29 lb.
Weight (Metric) 13.15 kg
Width (English) 20.4 in.
Width (English) Interior 18 in.
Width (Metric) 51.82 cm
Width (Metric) Interior 45.72 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.