Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hardigg™ Single-Lid Cases

Catalog No. 191304041
Change view
Click to view available options
Height (Metric):
49.2 cm
59.4 cm
Height (Metric) Interior:
40 cm
50 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Height (Metric) Interior
19-130-4041 49.2 cm 40 cm
19-130-4040 49.2 cm 50 cm
19-130-4038 59.4 cm 50 cm
19-130-4039 59.4 cm 40 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-130-4041 Supplier Hardigg™ Supplier No. AL31241204G2FLFF

missing translation for 'validMainframeMsg'

Lightweight and incredibly rugged

Cases comply with ATA and MIL-SPEC requirements for virtually every shipping need.

  • State-of-the-art polyethylene rotomolding
  • Patented Hardigg Comfort Grip Handle
  • Molded-in interlocking ribs for stacking strength
  • Recessed hardware throughout
  • Molded-in tongue-and-groove gasketed parting lines
  • Positive anti-shear locks
  • Uniform, molded-in color
  • Gray

Order Info

Choose from two options, foam lined or foam lined and foam filled.

Specifications

Product Type Shipping Case
Color Gray
Material Polyethylene, Foam
Dimensions (L x W x H) 34.5 x 27.3 x 19.37 in. (88 x 71 x 49.2 cm)
Height (English) 19.37 in.
Height (English) Interior 15.3 in.
Height (Metric) 49.2 cm
Height (Metric) Interior 40 cm
Includes Comfort grip handle, molded-in interlocking ribs
Length (English) 34.5 in.
Length (English) Interior 31.5 in.
Length (Metric) 88 cm
Length (Metric) Interior 80 cm
Weight (English) 39.6 lb.
Weight (Metric) 17.6 kg
Width (English) 27.3 in.
Width (English) Interior 24.3 in.
Width (Metric) 71 cm
Width (Metric) Interior 62 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.