Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hardy Diagnostics™ Coagulase Cyro™
SDP

Catalog No. 02686215 Shop All Hardy Diagnostics Products
Change view
Click to view available options
Quantity:
20 Pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
02-686-215 20 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-686-215 Supplier Hardy Diagnostics™ Supplier No. Z202
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The ready-to-use Coagulase Cryo is used to differentiate Staphylococcus species based on the ability to produce coagulase

 

  • Frozen rabbit plasma
  • Tube or slide coagulase test
  • Staphylococcus aureus detection
  • 0.5mL in 2mL vials
  • Ready to use

 

Certifications

ISO 13485

Specifications

Content And Storage -2°C
Form Liquid
Product Type Staphylococcus Coagulase Test
For Use With (Application) Used for the identification of Staphylococcus aureus
Packaging Type Vials (0.5mL in 2mL vials)
Quantity 20 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.