Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety HARPER BLUE BLOCKER

Catalog No. 19304656
Change view
Click to view available options
No. per Case:
50 Glasses
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Case
19-304-656 50 Glasses
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-304-656 Supplier Bollé Safety Supplier No. PXFHARP208
Add to Cart
Add to Cart

Blue light filtering safety glasses.

  • Combine safety and performance with our HARPER model, featuring the PROBLU blue light filtering technology designed to enhance your visual comfort, allowing you to maintain the highest levels of productivity at work no matter the circumstances.
  • This timeless unisex frame is equipped with polycarbonate lenses, certified for impact resistance according to the EN166 standard, which absorb 80% of blue light up to 445 nm.

Specifications

Shape Rectangular
Width (Metric) 8 cm
Width (English) 1.53 in.
Height (English) 1.05 in.
Lens Type U6 Lens Rating
Height (Metric) 5.5 cm
Lens Coating Hardcoat
Certifications/Compliance Crown Z87+ U6, ANSI Z87.1-2015
Color Gray/Blue
Certifications/Compliance (Europe) Crown EN166 F CE UKCA, EN166 - EN170 - UKCA
Product Type Safety Glasses
For Use With (Equipment) Computers, LED Screens
Dimensions (L x W x H) 3.05 x 1.53 x 1.05 in.
Frame Color Gray/Blue
Includes RX KIT (Case, Microfiber Cloth, User Instruction)
No. per Case 50 Glasses
Model HARPER BLUE BLOCKER
No. per Pack 1 Ea.
Size Regular
Temple Style Spring Hinged
Style Office
Weight (English) 0.25 lb.
Weight (Metric) 114 g
Material Polycarbonate, Nylon
Disposable Reusable
Lens Material Polycarbonate
Frame Material Nylon, Polycarbonate
UV Protection U6
Frame Type Full Frame
Autoclavable Not Autoclavable
Optical Clarity Clear
Packaging Hard Case
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.