Learn More
Description
- 7 g/L certified hematoxylin
- Form: solution
- Shelf life: expiry date on the label
- IVD: for in vitro diagnostic use
- Techniques: Microbe ID and suitable for staining
- Applications: hematology and histology
- Storage temperature: room temperature
Specifications
Specifications
| Quantity | 500 mL |
| Product Type | Hematoxylin Solution |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.