Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Harris Industries Vinyl Plastic Delineator Tape

Catalog No. 19020037
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Dark Blue
Orange
Red
White
Yellow
Dimensions (L x W):
36 yd. x 1 in.
36 yd. x 2 in.
60 yd. x 2 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-020037 Yellow 60 yd. x 2 in.
18-999-1085 Orange 36 yd. x 1 in.
18-999-1087 Dark Blue 36 yd. x 1 in.
18-999-1086 Red 36 yd. x 1 in.
18-999-1084 White 36 yd. x 1 in.
18-999-1083 Yellow 36 yd. x 1 in.
18-999-1091 Red 36 yd. x 2 in.
18-999-1089 White 36 yd. x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-020037 Supplier Harris Industries Supplier No. VM122YL
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For color coding, aisle marking, and sealing tasks

  • Pressure-sensitive adhesive back sticks effectively from -29° to +79°C (-20° to +175°F)
  • Thickness: 5mil

Compliance

Colors allow conformance to OSHA 1910.144.

Specifications

Dimensions (L x W) 60 yd. x 2 in.
Adhesive Type Rubber-based Pressure-Sensitive
Length (English) 60 yd.
For Use With (Application) Color coding, aisle marking, duct sealing, abrasion protection, joint sealing, pipe wrapping, decorating, light bundling, packaging, safety marking, etc
Length (Metric) 55 m
Material Vinyl
Type Delineator Tape
Color Yellow
Width (English) 2 in.
Width (Metric) 5.08 cm
Certifications/Compliance OSHA
Temperature Range (English) 14°F to 176°F
Temperature Range (Metric) -10°C to +80°C
Tensile Strength 23N/cm
Thickness 5 mil
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.