Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady Harsh Environment Multi-Purpose Clear Polyester Labels

Catalog No. 17467573 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
25 ft. x 1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-467-573 25 ft. x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-467-573 Supplier Brady Supplier No. M4C1000430
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Harsh environment applications require tough materials and Brady’s B-423 polyester stands up to the challenge. Designed to handle the rigors of renewable energy applications, this material is ideal for a wide variety of difficult surfaces in an array of environmental conditions.

Clear labels are sometimes the right choice for the application and Brady’s B-430 clear polyester has been engineered to meet a large variety of performance needs. From difficult surfaces to harsh environments, this material is ideal for labs, asset tracking, faceplate labeling, and more.
  • Harsh Environment - High-tack permanent adhesive for stainless steel, powder coated metals, painted enamel, and plastics in all-weather applications.
  • Engineered Performance - Resists exposure to UV light, extreme temperatures, fuel and oil, degreasers, cleaners, and detergents.
  • Black print on clear polyester.
  • Certifications - UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant to 2011/65/EU (Pass 2015/863).
  • For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Specifications

Autoclavable Autoclavable
Description Harsh Environment Multi-Purpose Clear Polyester Labels
Adhesive Type Permanent Acrylic
Coating None
Color Black on Clear
Finish Gloss
Format Cartridge (Label)
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Equipment) BMP41, BMP51, BMP53, M410, M510, M511
Temperature Range (English) -94°F to +212°F
Temperature Range (Metric) -70°C to +100°C
Dimensions (L x W) 25 ft. x 1 in.
Length (English) 25 ft.
Length (Metric) 7.6 m
Width (English) 1 in.
Width (Metric) 2.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.