Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady Harsh Environment Multi-Purpose Polyester Labels

Catalog No. 17467574 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
25 ft. x 1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-467-574 25 ft. x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-467-574 Supplier Brady Supplier No. M4C1000423
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Harsh environment applications require tough materials and Brady’s B-423 polyester stands up to the challenge. Designed to handle the rigors of renewable energy applications, this material is ideal for a wide variety of difficult surfaces in an array of environmental conditions.

Harsh environment applications require tough materials and Brady’s B-423 polyester stands up to the challenge. Designed to handle the rigors of renewable energy applications, this material is ideal for a wide variety of difficult surfaces in an array of environmental conditions.
  • Harsh Environment - High-tack permanent adhesive for a variety of surface types in all-weather applications.
  • Engineered Performance - Resists exposure to UV light, extreme temperatures, abrasions, fuel and oil, degreasers, cleaners, and detergents.
  • Certifications - UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant to 2011/65/EU (Pass 2015/863), DIN VDE 0472 Part 815.
  • For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Specifications

Autoclavable Autoclavable
Description Harsh Environment Multi-Purpose Polyester Labels
Adhesive Type Permanent Acrylic
Coating None
Color Black on White
Finish Gloss
Format Cartridge (Label)
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Equipment) BMP41, BMP51, BMP53, M410, M510, M511
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Dimensions (L x W) 25 ft. x 1 in.
Length (English) 25 ft.
Length (Metric) 7.6 m
Width (English) 1 in.
Width (Metric) 2.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.