Learn More
Brady™ Harsh Environment Multi-Purpose Polyester Labels
Permanent Polyester (B-423) Labels are ideal for component identification, barcode labels, rating plates, and solar panel identification.
Supplier: Brady™ M716423
Description
- Glossy white finish with permanent acrylic is thermal transfer printable.
- UL approved; CSA accepted.
- Meets requirements of a halogen-free material per DIN VDE 0472 part 815.
- Service temperature of -94 to 230° F (-70 to 110° C).
Specifications
| Autoclavable | |
| Permanent Acrylic | |
| White | |
| Roll | |
| Single-side Printable | |
| Label | |
| M710, BMP71 | |
| No Text | |
| Rectangle | |
| 0.375 x 1 in. | |
| 9.53 mm | |
| 25.40 mm |
| UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) Approvals are for White material only | |
| None | |
| Gloss | |
| Polyester | |
| Thermal Transfer | |
| Non-sterile | |
| 1 | |
| 500 | |
| -94°F to 230°F | |
| 0.375 in. | |
| 1 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.