Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Harsh Environment Multipurpose Continuous Clear Polyester Labels for M6/M7 Printers

Catalog No. 17011445 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
50 ft. x 0.375 in.
50 ft. x 0.5 in.
50 ft. x 1 in.
50 ft. x 1.9 in.
50 ft. x 2 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment)
17-011-445 50 ft. x 0.375 in. M710, BMP71
17-011-497 50 ft. x 0.375 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-442 50 ft. x 0.5 in. M710, BMP71
17-011-501 50 ft. x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-471 50 ft. x 1 in. M710, BMP71
17-011-477 50 ft. x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-487 50 ft. x 1.9 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-458 50 ft. x 2 in. M710, BMP71
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 17-011-445 Supplier Brady™ Supplier No. M7C375430
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Get aggressive adhesive labels for difficult surfaces, and the harshest environments. These clear, polyester labels are ideal for labs, asset tracking and faceplate labeling.

  • High-tack permanent adhesive for stainless steel, powder coated metals, painted enamel, and plastics in all-weather applications
  • Resists exposure to UV light, extreme temperatures, fuel and oil, degreasers, cleaners, and detergents
  • Black print on clear polyester
  • UL Recognized to UL969, CSA to C222 No 015-95, RoHS compliant to 2011/65/EU (Pass 2015/863)

Specifications

Autoclavable Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color Clear
Finish Gloss
Format Continuous
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Equipment Labeling, General Identification, Laboratory Labeling
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 50 ft.
Shape Rectangle
Temperature Range (English) -94°F to +212°F
Temperature Range (Metric) -70°C to +100°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Dimensions (L x W) 50 ft. x 0.375 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 0.375 in.
Width (Metric) 9.53 mm
Alternate Part Number M7C-375-430
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.