Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- General Purpose Printer Labels
- Brady™ Harsh Environment Multipurpose Die-cut Clear Polyester Labels for M6/M7 Printers
Brady™ Harsh Environment Multipurpose Die-cut Clear Polyester Labels for M6/M7 Printers
Catalog No. 17011867 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.2 x 0.35 in.
0.2 x 0.65 in.
0.25 x 0.75 in.
0.25 x 1.5 in.
0.275 x 0.5 in.
0.375 x 0.5 in.
0.375 x 1 in.
0.375 x 1.5 in.
0.5 x 0.5 in.
0.5 x 1 in.
0.5 x 1.5 in.
0.5 x 2 in.
0.6 x 0.375 in.
0.6 x 1.9 in.
0.75 x 1.5 in.
1 x 1.9 in.
2.75 x 1.25 in.
3 x 1 in.
3 x 1.9 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
5.08 mm
6.35 mm
6.99 mm
9.53 mm
12.7 mm
15.24 mm
19.05 mm
25.4 mm
69.85 mm
76.2 mm
Shape:
Rectangle
Rectangle with Circle
Square
24 product options available for selection
| Catalog No. | Dimensions (L x W) | For Use With (Equipment) | Height (Metric) | Shape |
|---|---|---|---|---|
| 17-011-867 | 0.5 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 12.7 mm | Square |
| 17-011-722 | 0.2 x 0.35 in. | M710, BMP71 | 5.08 mm | Rectangle |
| 17-011-979 | 0.2 x 0.35 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 5.08 mm | Rectangle |
| 17-011-529 | 0.2 x 0.65 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 5.08 mm | Rectangle |
| 17-011-518 | 0.25 x 0.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.35 mm | Rectangle |
| 17-011-802 | 0.25 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.35 mm | Rectangle |
| 17-011-852 | 0.375 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 9.53 mm | Rectangle |
| 17-011-660 | 0.375 x 1 in. | M710, BMP71 | 9.53 mm | Rectangle |
| 17-011-530 | 0.375 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 9.53 mm | Rectangle with Circle |
| 17-011-854 | 0.375 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 9.53 mm | Rectangle |
| 17-011-756 | 0.375 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 9.53 mm | Rectangle |
| 17-011-657 | 0.5 x 1 in. | M710, BMP71 | 12.7 mm | Rectangle |
| 17-011-765 | 0.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 12.7 mm | Rectangle |
| 17-011-906 | 0.5 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 12.7 mm | Rectangle |
| 17-011-528 | 0.5 x 2 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 12.7 mm | Rectangle |
| 17-011-624 | 0.375 x 1.5 in. | M710, BMP71 | 9.53 mm | Rectangle |
| 17-011-972 | 0.6 x 0.375 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 15.24 mm | Rectangle |
| 17-011-734 | 0.6 x 1.9 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 15.24 mm | Rectangle |
| 17-011-976 | 0.275 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.99 mm | Rectangle |
| 17-011-731 | 0.75 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 19.05 mm | Rectangle |
| 17-011-735 | 1 x 1.9 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm | Rectangle |
| 17-011-522 | 2.75 x 1.25 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 69.85 mm | Rectangle |
| 17-011-729 | 3 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 76.2 mm | Rectangle |
| 17-011-732 | 3 x 1.9 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 76.2 mm | Rectangle |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- High-tack permanent adhesive for stainless steel, powder coated metals, painted enamel, and plastics in all-weather applications
- Resists exposure to UV light, extreme temperatures, fuel and oil, degreasers, cleaners, and detergents
- Black print on clear polyester
- UL Recognized to UL969, CSA to C222 No 015-95, RoHS compliant to 2011/65/EU (Pass 2015/863)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | Clear |
| Finish | Gloss |
| Format | Die-cut |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Asset Tracking, Barcode Labeling, Equipment Labeling, Electrical Labeling, General Identification |
| For Use With (Equipment) | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
| Latex Free | No |
| Quantity | 500 Labels |
| Shape | Square |
| Temperature Range (English) | -94°F to +212°F |
| Temperature Range (Metric) | -70°C to +100°C |
| Thickness (English) | 0.003 in. |
| Thickness (Metric) | 0.076 mm |
| Dimensions (L x W) | 0.5 x 0.5 in. |
| Length (English) | 0.5 in. |
| Width (English) | 0.5 in. |
| Width (Metric) | 12.7 mm |
| Height (Metric) | 12.7 mm |
| Alternate Part Number | M6-7-430 |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?