Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Harsh Environment Multipurpose Die-cut Opaque Polyester Labels for M6/M7 Printers

Catalog No. 17004793 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.125 x 1.5 in.
0.187 x 1 in.
0.2 x 0.5 in.
0.2 x 0.65 in.
0.25 x 0.25 in.
0.25 x 0.75 in.
0.25 x 0.9 in.
0.25 x 1.25 in.
0.25 x 1.5 in.
0.25 x 2 in.
0.275 x 0.5 in.
0.275 x 1 in.
0.375 x 0.375 in.
0.375 x 1 in.
0.4 x 0.4 in.
0.5 x 0.5 in.
0.5 x 1 in.
0.5 x 1.5 in.
0.5 x 2 in.
0.6 x 1.9 in.
0.75 x 1.5 in.
1 x 1 in.
1 x 1.5 in.
1 x 2 in.
1 x 3 in.
1 x 4 in.
1.25 x 2.75 in.
1.5 x 1.5 in.
1.9 x 3 in.
1.9 x 4 in.
2 x 1 in.
2.75 x 1.25 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M610, M611, M710, BMP61, BMP71
M610, M710, M611, BMP61, BMP71
M710, BMP71
Height (Metric):
3.18 mm
4.75 mm
5.08 mm
6.35 mm
6.99 mm
9.53 mm
10.16 mm
12.7 mm
15.24 mm
19.05 mm
25.4 mm
31.75 mm
38.1 mm
48.26 mm
50.8 mm
69.85 mm
Shape:
Rectangle
Square
57 product options available for selection
Product selection table with 57 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment) Height (Metric) Shape
17-004-793 0.375 x 0.375 in. M710, BMP71 9.53 mm Square
17-011-750 0.187 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 4.75 mm Rectangle
17-011-749 0.25 x 0.25 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 6.35 mm Square
17-011-736 0.25 x 0.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 6.35 mm Rectangle
17-011-746 0.25 x 0.9 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 6.35 mm Rectangle
17-011-795 0.25 x 2 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 6.35 mm Rectangle
17-011-797 0.25 x 1.25 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 6.35 mm Rectangle
17-011-801 0.25 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 6.35 mm Rectangle
17-011-856 0.2 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 5.08 mm Rectangle
17-011-882 0.2 x 0.65 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 5.08 mm Rectangle
17-004-843 0.25 x 0.75 in. M710, BMP71 6.35 mm Rectangle
17-004-840 0.25 x 0.25 in. M710, BMP71 6.35 mm Square
17-004-815 0.25 x 2 in. M710, BMP71 6.35 mm Rectangle
17-004-859 0.25 x 1.25 in. M710, BMP71 6.35 mm Rectangle
17-004-810 0.25 x 1.5 in. M710, BMP71 6.35 mm Rectangle
17-004-782 0.2 x 0.5 in. M710, BMP71 5.08 mm Rectangle
17-004-781 0.275 x 0.5 in. M710, BMP71 6.99 mm Rectangle
17-004-775 0.2 x 0.65 in. M710, BMP71 5.08 mm Rectangle
17-011-859 0.275 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 6.99 mm Rectangle
17-011-836 0.375 x 0.375 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 9.53 mm Square
17-011-755 0.375 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 9.53 mm Rectangle
17-004-848 0.375 x 1 in. M610, M710, M611, BMP61, BMP71 9.53 mm Rectangle
17-011-800 0.125 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 3.18 mm Rectangle
17-011-850 0.4 x 0.4 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 10.16 mm Square
17-011-733 0.6 x 1.9 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 15.24 mm Rectangle
17-004-784 0.4 x 0.4 in. M710, BMP71 10.16 mm Square
17-004-778 0.5 x 0.5 in. M710, BMP71 12.7 mm Square
17-004-808 0.5 x 1.5 in. M710, BMP71 12.7 mm Rectangle
17-011-866 0.5 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 12.7 mm Square
17-011-527 0.5 x 2 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 12.7 mm Rectangle
17-011-806 0.5 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 12.7 mm Rectangle
17-011-762 0.5 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 12.7 mm Rectangle
17-004-854 0.5 x 0.5 in. M610, M710, M611, BMP61, BMP71 12.7 mm Square
17-004-853 0.5 x 1.5 in. M610, M710, M611, BMP61, BMP71 12.7 mm Rectangle
17-004-844 0.5 x 1 in. M610, M611, M710, BMP61, BMP71 12.7 mm Rectangle
17-011-751 0.275 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 6.99 mm Rectangle
17-011-730 0.75 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 19.05 mm Rectangle
17-004-811 0.125 x 1.5 in. M710, BMP71 3.18 mm Rectangle
17-004-797 1 x 1.5 in. M710, BMP71 25.4 mm Rectangle
17-004-817 1 x 3 in. M710, BMP71 25.4 mm Rectangle
17-004-816 1 x 4 in. M710, BMP71 25.4 mm Rectangle
17-011-823 1 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm Rectangle
17-011-831 1.5 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 38.1 mm Square
17-004-813 1.25 x 2.75 in. M710, BMP71 31.75 mm Rectangle
17-004-850 1 x 1 in. M610, M710, M611, BMP61, BMP71 25.4 mm Square
17-004-845 1 x 2 in. M610, M611, M710, BMP61, BMP71 25.4 mm Rectangle
17-011-773 1 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm Square
17-011-792 1 x 3 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm Rectangle
17-011-793 1 x 4 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm Rectangle
17-011-838 1.9 x 3 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 48.26 mm Rectangle
17-011-844 1.9 x 4 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 48.26 mm Rectangle
17-004-795 1.5 x 1.5 in. M710, BMP71 38.1 mm Square
17-004-791 1.9 x 3 in. M710, BMP71 48.26 mm Rectangle
17-004-788 1.9 x 4 in. M710, BMP71 48.26 mm Rectangle
17-011-781 2 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 50.8 mm Rectangle
17-004-823 2 x 1 in. M710, BMP71 50.8 mm Rectangle
17-011-798 2.75 x 1.25 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 69.85 mm Rectangle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 57 options available.
57 options
Catalog No. 17-004-793 Supplier Brady™ Supplier No. M73423
Add to Cart
Add to Cart

Permanent polyester is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

  • Glossy white finish with permanent acrylic is thermal transfer printable
  • UL approved, CSA accepted
  • Meets requirements of a halogen-free material per DIN VDE 0472 part 815
  • Service temperature of -70°C to 110°C (-94°F to 230°F)
  • Made of B-423 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Halogen-free (DIN VDE 0472 Part 815)
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification, Inventory and Inspection Labeling
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 500 Labels
Shape Square
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Dimensions (L x W) 0.375 x 0.375 in.
Length (English) 0.375 in.
Width (English) 0.375 in.
Width (Metric) 9.53 mm
Height (Metric) 9.53 mm
Alternate Part Number M7-3-423
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.