Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Harsh Environment Multipurpose Polyester Labels with Black Border for M6/M7 Printers

Catalog No. 17011796 Shop All Brady Corporation Products
Change view
Click to view available options
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
17-011-796 M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-004-814 M710, BMP71
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-011-796 Supplier Brady™ Supplier No. M624423BK
Add to Cart
Add to Cart
This item is not returnable. View return policy

Permanent polyester is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

  • Glossy white finish with permanent acrylic is thermal transfer printable
  • UL approved, CSA accepted
  • Meets requirements of a halogen-free material per DIN VDE 0472 part 815
  • Service temperature of -70°C to 110°C (-94°F to 230°F)
  • Made of B-423 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Halogen-free (DIN VDE 0472 Part 815)
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Circuit Board Labeling, General Identification, Inventory and Inspection Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 500 Labels
Shape Rectangle
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Dimensions (L x W) 0.5 x 1.13 in.
Length (English) 0.5 in.
Width (English) 1.13 in.
Width (Metric) 28.7 mm
Height (Metric) 12.7 mm
Alternate Part Number M6-24-423-BK
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.