Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Harshaw TLD™ Model 2210 Chip Irradiators
GSA_VA

Catalog No. 19810350 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
Model 2210 table top 90Sr/Y Irradiator
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
19-810-350 Model 2210 table top 90Sr/Y Irradiator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-810-350 Supplier Thermo Scientific™ Supplier No. 25960
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Process thermoluminescent elements quickly, safely and accurately with a multi-purpose chip irradiator for TL cards, chips, rods, micro-cubes and disks.

Irradiate dosimeters quickly and safely with a multi-purpose irradiation system for TL elements and cards. The Thermo Scientific™ Harshaw TLD™ Model 2210 Chip Irradiator is used to irradiate thermoluminescent elements including TL cards, chips, rods, micro-cubes and disks. This system is one in a range of Thermo Scientific readers and irradiators with compatible software to implement calibration, radiation dose evaluation and management, dose algorithms, health physics record keeping, finder database, glow curve analysis and chain of custody monitoring.

The Harshaw TLD Model 2210 Chip Irradiator is a portable unit designed for use on a lab bench. Samples are placed in recesses on the periphery of a rotating disk. As the disk rotates, the samples move into and out of the irradiation beam. The number of revolutions is pre-set by the operator. The irradiator can be calibrated to a known source by following the procedures described in the user manual. 

  • Front panel includes status lights for power and shutter, a start button, a drawer with a rotating drive platter for the sample disk, and a revolutions setting/counting mechanism with a display panel.
  • Rear panel includes an on/off switch, power cord receptacle, voltage selection switch, fuse panel and cooling fan.
  • Features a 18MBq (0.5mCi) 90Sr/90Y source.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Model 2210 table top 90Sr/Y Irradiator
Height (English) 6.1 in.
Height (Metric) 155 mm
Depth (English) 10.4 in.
Depth (Metric) 265 mm
Source Details 90Sr/90Y, 18 MBq (0.5 mCi)
Power Supply 115 +10% VAC, 60 Hz or 230 +10% VAC, 50 Hz
Weight (English) 21 lbs.
Weight (Metric) 9.5 kg
Width (English) 10.3 in.
Width (Metric) 260 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.