Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Harvest RC Centrate Chromatographic Clarifier

Catalog No. 02557863 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
6.0 mL
27.5 mL
29.2 mL
640 mL
740 mL
1.60 L
3.8 L
16.2 L
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
02-557-863 16.2 L
02-557-975 29.2 mL
02-557-744 740 mL
02-558-047 3.8 L
02-557-926 6.0 mL
02-558-010 27.5 mL
02-558-013 1.60 L
02-558-037 640 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
The brand will transition from 3M to Thermo Scientific
Catalog No. 02-557-863 Supplier Thermo Scientific™ Supplier No. EMP770RCC020R
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The brand will transition from 3M to Thermo Scientific

Designed to clarify CHO cell culture centrates from conventional or single‐use centrifuges. Available in a range of scaleable single use capsules enabling >95% product recovery and significantly reduced impurities.

  • Synthetic fibrous AEX Q-functional chromatography media combined with a 0.2 μm Q-functional polyamide membrane enables single-stage clarification of CHO cell culture centrates.
  • Electrostatic separation captures soluble and insoluble impurities, including particles generated by cell shear during centrifugation.
  • Effectively removes submicron particles <0.5 μm that can be difficult to capture with traditional depth and membrane filtration.
  • Supports mAb product recovery greater than 95%.
  • Produces clarified centrate with turbidity <15 NTU and DNA <500 ppb.
  • Helps protect downstream sterilizing-grade membrane filters, including 0.1 μm filters.
  • Provides predictable scalability from laboratory to manufacturing-scale processes.
  • Q-functionalized fibrous media and membrane help reduce particle breakthrough and downstream pressure buildup.

Specifications

Material (Membrane) Polyamide
Pore Size 0.2 μm
Model BC18400
Quantity 1 Ea.
Type Chromatographic Clarifier
Volume (Metric) 16.2 L
Length (English) 16 in.
Height (Metric) 22.2 cm
Diameter (Metric) 45 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.