Learn More
Thermo Scientific™ Harvest RC Centrate Chromatographic Clarifier
Shop All Thermo Scientific ProductsDescription
- Synthetic fibrous AEX Q-functional chromatography media combined with a 0.2 μm Q-functional polyamide membrane enables single-stage clarification of CHO cell culture centrates.
- Electrostatic separation captures soluble and insoluble impurities, including particles generated by cell shear during centrifugation.
- Effectively removes submicron particles <0.5 μm that can be difficult to capture with traditional depth and membrane filtration.
- Supports mAb product recovery greater than 95%.
- Produces clarified centrate with turbidity <15 NTU and DNA <500 ppb.
- Helps protect downstream sterilizing-grade membrane filters, including 0.1 μm filters.
- Provides predictable scalability from laboratory to manufacturing-scale processes.
- Q-functionalized fibrous media and membrane help reduce particle breakthrough and downstream pressure buildup.
Specifications
Specifications
| Connectors | Luer Lock |
| Material (Membrane) | Polyamide |
| Pore Size | 0.2 μm |
| Model | BC25 |
| Quantity | 2/Cs. |
| Type | Chromatographic Clarifier |
| Volume (Metric) | 27.5 mL |
| Height (Metric) | 5.3 cm |
| Diameter (Metric) | 7.7 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.