Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Harvey™ DI+ Cartridge System with dispenser, pura-lite, cartridge

Catalog No. 13998290 Shop All Thermo Scientific Products
Catalog No. 13-998-290 Supplier Thermo Scientific™ Supplier No. AY1273X4

missing translation for 'validMainframeMsg'

Remove calcium, magnesium and other ionic impurities that can harm steam sterilizers. This system is quick to set up, easy to use, and requires only simple maintance.

Remove calcium, magnesium and other ionic impurities that can harm steam sterilizers with Thermo Scientific™ Harvey DI Cartridge System. It is quick to set up, easy to use and requires only simple maintance. This system mounts to the wall for easy installation and eliminates the need to store containers of distilled water.

  • Quick-fitting connectors hook directly to faucet—no power required
  • Nuclear-grade resin is enclosed in a virgin polypropylene canister to purify tap water
  • Produces up to 4L of pure water per minute
  • 23 cents per gal. cost based on average tap water (171ppm)
  • Simple maintenance: quarter-turn quick-release canister is easy to replace
  • Pura-lite notifies when it is time for a new cartridge
TRUSTED_SUSTAINABILITY

Specifications

Description Harvey DI+, Dispenser, Pura-lite and cartridge
Flow Rate 4 L/min.
For Use With (Equipment) Replacement cartridge, part number

Optional Feed Water Connection Accessories:
Qty 1 TU494X4  Tubing (6 ft. of 1/4 in. tubing)
Qty 2  25.0071 Feed water connection kit (Multiple piece adapter to connect 3/4 in. NPTF X 1/4 in. NPTM to 1/4 in. tubing)
Type DI+ Cartridge System
Dimensions (L x W x H) 7 x 7 x 26 in. (17.8 x 17.8 x 63 cm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.