Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hillrom Harvey™ Elite/DLX Tubing

Catalog No. 22355147
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-355-147 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-355-147 Supplier Hillrom Supplier No. WEL 5079120
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Harvey™ Elite/DLX Tubing for 71 cm (28 in.) model stethoscope.

  • Harvey Elite/DLX Tubing
  • For 71 cm (28 in.) model
  • Color: Black

Specifications

Product Type Tubing
Color Black
Weight (Metric) 0.045 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.