Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hausser Scientific™ Cover Glasses/Slips

Catalog No. 21456897
Change view
Click to view available options
Thickness (Metric):
0.2 mm
0.5 mm
1.5 mm
Length (Metric):
20 mm
25 mm
30 mm
Width (Metric):
26 mm
33 mm
60 mm
For Use With (Equipment):
31xx /35xx Hemacytometers
For Nageotte counting cambers
Petroff-Hausser Counter
Sedgewick-Rafter Cell Counter
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Length (Metric) Width (Metric) For Use With (Equipment)
21-456-897 0.5 mm 30 mm 33 mm For Nageotte counting cambers
02-671-57 0.5 mm 25 mm 60 mm Sedgewick-Rafter Cell Counter
02-617-581 0.5 mm 20 mm 26 mm 31xx /35xx Hemacytometers
02-617-583 1.5 mm 30 mm 33 mm For Nageotte counting cambers
02-617-582 0.2 mm 20 mm 26 mm Petroff-Hausser Counter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 21-456-897 Supplier Hausser Scientific™ Supplier No. 5400
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Crafted from high-quality borosilicate glass.

Crafted from high-quality borosilicate glass

Specifications

Product Type Coverslip
Shape Rectangle
Material Borosilicate Glass
Length (Metric) 30 mm
Width (Metric) 33 mm
Thickness (Metric) 0.5 mm
For Use With (Equipment) For Nageotte counting cambers
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.