Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ 120VAC Emergency Alarm System
SDP

Catalog No. 18888248 Shop All Haws Corporation Products
Change view
Click to view available options
Mounting:
Pipe or Wall
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
18-888-248 Pipe or Wall
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-248 Supplier Haws™ Supplier No. 9001EXPC1D1
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Haws™ 120VAC Emergency Alarm System features a buzzer and flashing light which are activated by a double pole, double throw flow switch

Model 9001EXPC1D1 emergency alarm and light system will be operated by a double pole, double throw flow switch, which contains multiple sets of contacts for remote activation, and activates an red flashing light and buzzer at 90 db, audible at 10 feet (304.8 cm). Switch will activate at 2.4 gpm (9.08 L). System can be mounted to pipe or wall. Voltage: 120 VAC, 50 or 60 cycles, Class 1 Div 1, Group C & D. Supply: 1-1/4 in. IPS. Model 9001EXPC1D1 is CSA electrical certified, TYPE 4 (Nema 4 equivalent). Temperature code T4

Warranty and Services

1 year from ship date (Limited)

Specifications

Capacity (Metric) 9.08 L
For Use With (Equipment) 8317CTFPC1D1, Emergency Shower but cannot be Physically Mounted to it
Mounting Pipe or Wall
Product Type Emergency Alarm System
Weight (English) 26 lb.
Weight (Metric) 11.7934 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.