Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ 3/4NPT Anti-Freeze Valve
SDP

Catalog No. 18888205 Shop All Haws Corporation Products
Change view
Click to view available options
Weight (English):
14 lb.
18 lb.
Length (English):
60 in.
78 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Length (English)
18-888-205 14 lb. 60 in.
18-888-206 18 lb. 78 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-888-205 Supplier Haws™ Supplier No. MK8A.60
Add to Cart
Add to Cart

Haws™ 3/4NPT Anti-Freeze Valve is a freeze-protected valve that drains water from Model 8300FP combination shower/eyewash after closing to prevent freezing

  • 3/4-inch MIPS inlet
  • Standard sizes are 60 and 78in. (152.4 and 198.1cm) for bury depths of 24 and 42in. (61 and 106.7cm) respectively
  • For replacement of damaged parts, order the VRKMK8A repair kit which includes packing, stuffing box, stuffing box nut, spring and plunger assembly with four O-rings.

Warranty and Services

1 year from ship date (Limited)

Specifications

For Use With (Equipment) 8300FP
Height (English) 4 in.
Height (Metric) 10.16 cm
Length (English) 60 in.
Material Steel
Product Type Valve
Weight (English) 14 lb.
Weight (Metric) 6.35 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.