Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ 37-Gallon Portable Air Charged Eyewash
SDP

Catalog No. 18888297 Shop All Haws Corporation Products
Change view
Click to view available options
Capacity (English):
37 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-888-297 37 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-297 Supplier Haws™ Supplier No. 7601.37
  • $14,037.00
    $11,270.65 / Each of 1

    Save $2,766.35

    20% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Haws™ 37-Gallon Portable Air Charged Eyewash includes a 6 foot hose that extends the body-spray reach, expanding the unit's protective capabilities

Model 7601.37 portable air pressure operated eyewash with body spray shall include a stainless steel 37 gallon (140 L) ASME 130 psi (9 bar) rated tank, ABS plastic anti-surge eyewash heads with integral flow controls and dust covers, chrome-plated brass stay-open ball valve equipped with stainless steel ball and stem, 160 psi (11 bar) air pressure gauge, 110 psi (7.6 bar) air pressure relief valve, and tire-type air fill valve. Unit shall also include squeeze-valve operated body spray, label-mounted operating instructions. Additive not included - Order separately.

Warranty and Services

1 year from ship date (Limited)

Specifications

Capacity (English) 37 gal.
Capacity (Metric) 140 L
Certifications/Compliance ANSI Z358.1
Color Silver, Green
Flow Rate 0.25 gpm
Height (English) 45.75 in.
Height (Metric) 116.205 cm
Material Stainless Steel
Product Type Eyewash and Body Spray
Width (English) 18 in.
Width (Metric) 45.72 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.