Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ 6-Foot Green Hose
SDP

Catalog No. 18888273 Shop All Haws Corporation Products
Change view
Click to view available options
For Use With (Equipment):
7601.37, Eyewash
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
18-888-273 7601.37, Eyewash
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-273 Supplier Haws™ Supplier No. SP142
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ Green Hose features a chrome-plated swivel fitting

Model SP142 is a 6' (182.9 cm), 250 psi (17.2 bar) working pressure rated green rubber hose.

Warranty and Services

1 year from ship date (Limited)

Specifications

Color Green
For Use With (Equipment) 7601.37, Eyewash
Height (English) 0.5 in.
Height (Metric) 1.27 cm
Material Rubber, Chrome
Product Type Rubber Hose
Weight (English) 2 lb.
Weight (Metric) 0.907185 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.