Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ ADA Emergency Drench Shower
SDP

Catalog No. 18888207 Shop All Haws Corporation Products
Change view
Click to view available options
Mounting:
Wall
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
18-888-207 Wall
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-207 Supplier Haws™ Supplier No. 8122HWC
  • $1,085.00
    $848.65 / Each of 1

    Save $236.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ ADA Emergency Drench Shower is a barrier-free, horizontal supply drench shower with AXION™ MSR ABS plastic showerhead.

  • Excellent addition to potentially unsafe environments where the body may be exposed to corrosive materials.
  • AXION MSR ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
  • Pre-built valve assembly for reduced installation time
  • Designed to mount horizontally from any wall
  • Solid construction from Schedule 40 hot-dipped galvanized steel makes for a durable long lasting product

Warranty and Services

1 year from ship date (Limited)

Specifications

Certifications/Compliance ANSI Z358.1
Flow Rate 20 gpm
Inlet Connection (English) 1 in.
Inlet Connection (Metric) 2.54 cm
Length (English) 32 in.
Length (Metric) 81.28 cm
Material Galvanized Steel
Mounting Wall
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.